ABB S201MUC-C25 MCB S200MUC 1P C 25

Item #: 0328737

Cat #: S201MUC-C25

UPC:

$ 118.20 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCC25 MCB S200MUC 1P

Overview

ABB S201MUCC25 MCB S200MUC 1P
Also known as: S201MUC-C25, ABBS201MUCC25

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 25
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating DC: 10 kA