ABB S201MUC-C13 MCB S200MUC 1P C 13

Item #: 0328730

Cat #: S201MUC-C13

UPC:

$ 118.20 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCC13 MCB S200MUC 1P

Overview

ABB S201MUCC13 MCB S200MUC 1P
Also known as: S201MUC-C13, ABBS201MUCC13

Specifications

Volts DC: 250
Amps: 13
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA
Amps: 13
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA