ABB S201MUC-B40 MCB S200MUC 1P B 40

Item #: 0328719

Cat #: S201MUC-B40

UPC:

$ 141.76 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCB40 MCB S200MUC 1P

Overview

ABB S201MUCB40 MCB S200MUC 1P
Also known as: S201MUC-B40, ABBS201MUCB40

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve B
Interrupt Rating DC: 10 kA