MCB S200MUC 1P B 20A AC/DC

Item #: 0328707

Cat #: S201MUC-B20

UPC:

$ 118.20 EA
Company wide:
0 in stock
Documents & Guides
MCB S200MUC 1P B 20A AC/DC

Overview

MCB S200MUC 1P B 20A AC/DC
Also known as: S201MUC-B20, ABBS201MUCB20

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 6 kA
Volts AC: 277
Amps: 20
Type: Trip Curve B
Interrupt Rating DC: 10 kA