
Control Transformer Kit, 150VA, Primary 240/480, Secondary 120/110
Item #: 0328691
Cat #: C341DC
UPC: 786680000522
Company wide:
0
in stock
Documents & Guides
150 VA, 1-Phase, 240/480 Primary Volts - 120 Secondary Volts, Control Transformer Kit, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips and (3) 1.5 Amp, Type CC Fuses and Terminal Leads. For use with Freedom Series Pump Panels.
Overview
150 VA, 1-Phase, 240/480 Primary Volts - 120 Secondary Volts, Control Transformer Kit, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips and (3) 1.5 Amp, Type CC Fuses and Terminal Leads. For use with Freedom Series Pump Panels.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 786680000522, C341DC, CUTC341DC
Specifications
| Phase: | 1 |
| Volt Amps: | 150 |
| Primary Voltage: | 240/480, 220/440 |
| Secondary Voltage: | 110/120 |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440 |
| Volt Amps: | 150 |
| Secondary Voltage: | 110/120 |