500W Motion Sensor Flood Light

Item #: 0328656

Cat #: HZ-5311-BZ

UPC: 016963531109

Call for price
Company wide:
0 in stock
Documents & Guides
Flood Light, Motion Sensor, 500W. Adjustable Time/Range/Sensitivity, Dimensions: 9.5"(W) x 9"(D) x 14.5"(H), Color: Bronze.

Overview

Flood Light, Motion Sensor, 500W. Adjustable Time/Range/Sensitivity, Dimensions: 9.5"(W) x 9"(D) x 14.5"(H), Color: Bronze.
Also known as: 016963531109, HZ-5311-BZ, HETHZ5311BZ, dolly hoo

Specifications

Wattage: 500
Volts AC: 120
Color: Bronze
Mounting: Wall
Wattage: 500
Color: Bronze
Volts AC: 120
Mounting: Wall