ABB S223-K32 S220 MCB 3 POLE 32A 69

Item #: 0328609

Cat #: S223-K32

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S223K32
Also known as: S223-K32, ABBS223K32

Specifications

Volts AC: 690
Poles: 3
Amps: 32
Mounting: DIN Rail
Volts DC: 110
Type: Trip Curve K
Interrupt Rating AC: 3 kA
Volts AC: 690
Amps: 32
Volts DC: 110
Interrupt Rating AC: 3 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K