Term Shield_3 Pole For Fd/fb Breakers

Item #: 0328569

Cat #: TS13K

UPC: 786679840610

$ 79.97 EA
Company wide:
0 in stock
Documents & Guides
C-h Ts13k 625b229g08 (10=10) term Shield 3 Pole For Fd/fb Breakers

Overview

C-h Ts13k 625b229g08 (10=10) term Shield 3 Pole For Fd/fb Breakers
Also known as: 786679840610, TS13K, CUTTS13K

Specifications

Height: 1 in
Type: Terminal Shield
Length: 3.5 in
Width: 2.400 in
Height: 1 in
Length: 3.5 in
Type: Terminal Shield
Width: 2.400 in