LTG-MECH LATCH 120V COIL 30A 12POLE N1

Item #: 0328372

Cat #: ECL04C1ABA

UPC: 782114073087

$ 3952.29 EA
Company wide:
0 in stock
Documents & Guides
Eaton A202 magnetically held lighting contactor, 30 A, 440 V/50 Hz, 480 V/60 Hz, NEMA 1, Painted steel, 12-pole , A202 Series, Non-combination mechanically held and magnetically latched

Overview

Eaton A202 magnetically held lighting contactor, 30 A, 440 V/50 Hz, 480 V/60 Hz, NEMA 1, Painted steel, 12-pole , A202 Series, Non-combination mechanically held and magnetically latched

Fill

Also known as: 782114073087, ECL04C1ABA, CUTECL04C1ABA

Specifications

IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 12
IP/NEMA Rating: NEMA 1
Poles: 12
Amps: 30