ABB S202UDC-Z60 S200UDC MCB 2P Z 60

Item #: 0328354

Cat #: S202UDC-Z60

UPC:

$ 276.42 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S202UDCZ60
Also known as: S202UDC-Z60, ABBS202UDCZ60

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Amps: 60
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve Z
Volts DC: 125
Amps: 60
Interrupt Rating DC: 14 kA