ABB S202UDC-Z6 S200UDC MCB 2P Z 6A

Item #: 0328353

Cat #: S202UDC-Z6

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides

Overview

ABB S202UDCZ6
Also known as: S202UDC-Z6, ABBS202UDCZ6

Specifications

Amps: 6
Poles: 2
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Amps: 6
Volts DC: 125
Type: Trip Curve Z
Poles: 2
Mounting: DIN Rail
Interrupt Rating DC: 14 kA