ABB S202UDC-Z50 S200UDC MCB 2P Z 50

Item #: 0328352

Cat #: S202UDC-Z50

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S202UDCZ50
Also known as: S202UDC-Z50, ABBS202UDCZ50

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Amps: 50
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve Z
Volts DC: 125
Amps: 50
Interrupt Rating DC: 14 kA