ABB S202UDC-Z5 S200UDC MCB 2P Z 5A

Item #: 0328351

Cat #: S202UDC-Z5

UPC: 016779825409

$ 221.07 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S202UDCZ5
Also known as: 016779825409, S202UDC-Z5, ABBS202UDCZ5

Specifications

Poles: 2
Amps: 5
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Poles: 2
Volts DC: 125
Type: Trip Curve Z
Amps: 5
Mounting: DIN Rail
Interrupt Rating DC: 14 kA