ABB S202UDC-Z3 S200UDC MCB 2P Z 3A

Item #: 0328344

Cat #: S202UDC-Z3

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S202UDCZ3
Also known as: S202UDC-Z3, ABBS202UDCZ3

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Amps: 3
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve Z
Volts DC: 125
Amps: 3
Interrupt Rating DC: 14 kA