ABB S202UDC-Z20 S200UDC MCB 2P Z 20

Item #: 0328342

Cat #: S202UDC-Z20

UPC: 016779825461

Call for price
Company wide:
0 in stock
Documents & Guides

Overview

ABB S202UDCZ20
Also known as: 016779825461, S202UDC-Z20, ABBS202UDCZ20

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Amps: 20
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve Z
Volts DC: 125
Amps: 20
Interrupt Rating DC: 14 kA