ABB S202UDC-Z2 S200UDC MCB 2P Z 2A

Item #: 0328341

Cat #: S202UDC-Z2

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides

Overview

ABB S202UDCZ2
Also known as: S202UDC-Z2, ABBS202UDCZ2

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Amps: 2
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve Z
Volts DC: 125
Amps: 2
Interrupt Rating DC: 14 kA