ABB S202UDC-K13 S200UDC MCB 2P K 13

Item #: 0328327

Cat #: S202UDC-K13

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S202UDCK13
Also known as: S202UDC-K13, ABBS202UDCK13

Specifications

Poles: 2
Amps: 13
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Poles: 2
Volts DC: 125
Type: Trip Curve K
Amps: 13
Mounting: DIN Rail
Interrupt Rating DC: 14 kA