ABB S202UDC-K1.6 S200UDC MCB 2P K 1

Item #: 0328325

Cat #: S202UDC-K1.6

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S202UDCK1.6 S200UDC MCB 2

Overview

ABB S202UDCK1.6 S200UDC MCB 2
Also known as: S202UDC-K1.6, ABBS202UDCK1.6

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Amps: 1.600
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts DC: 125
Amps: 1.600
Interrupt Rating DC: 14 kA