ABB S202UDC-K1 S200UDC MCB 2P K 1A

Item #: 0328324

Cat #: S202UDC-K1

UPC: 016779825065

Call for price
Company wide:
0 in stock
Documents & Guides

Overview

ABB S202UDCK1
Also known as: 016779825065, S202UDC-K1, ABBS202UDCK1

Specifications

Poles: 2
Amps: 1
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Poles: 2
Volts DC: 125
Type: Trip Curve K
Amps: 1
Mounting: DIN Rail
Interrupt Rating DC: 14 kA