ABB S201UDC-Z60 S200UDC MCB 1P Z 60

Item #: 0328322

Cat #: S201UDC-Z60

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S201UDCZ60
Also known as: S201UDC-Z60, ABBS201UDCZ60

Specifications

Volts DC: 60
Mounting: DIN Rail
Poles: 1
Amps: 60
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Volts DC: 60
Poles: 1
Type: Trip Curve Z
Mounting: DIN Rail
Amps: 60
Interrupt Rating DC: 14 kA