ABB S201UDC-Z6 S200UDC MCB 1P Z 6A

Item #: 0328321

Cat #: S201UDC-Z6

UPC: 016779826192

Company wide:
0 in stock
Documents & Guides

Overview

ABB S201UDCZ6
Also known as: 016779826192, S201UDC-Z6, ABBS201UDCZ6

Specifications

Volts DC: 60
Amps: 6
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Volts DC: 60
Mounting: DIN Rail
Type: Trip Curve Z
Amps: 6
Poles: 1
Interrupt Rating DC: 14 kA