ABB S201UDC-Z4 S200UDC MCB 1P Z 4A

Item #: 0328319

Cat #: S201UDC-Z4

UPC: 016779826178

Company wide:
0 in stock
Documents & Guides

Overview

ABB S201UDCZ4
Also known as: 016779826178, S201UDC-Z4, ABBS201UDCZ4

Specifications

Volts DC: 60
Amps: 4
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Volts DC: 60
Mounting: DIN Rail
Type: Trip Curve Z
Amps: 4
Poles: 1
Interrupt Rating DC: 14 kA