ABB S201UDC-K63 S200UDC MCB 1P K 63

Item #: 0328316

Cat #: S201UDC-K63

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S201UDCK63
Also known as: S201UDC-K63, ABBS201UDCK63

Specifications

Volts DC: 60
Amps: 63
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Volts DC: 60
Mounting: DIN Rail
Type: Trip Curve K
Amps: 63
Poles: 1
Interrupt Rating DC: 14 kA