ABB S201UDC-K60 S200UDC MCB 1P K 60

Item #: 0328315

Cat #: S201UDC-K60

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S201UDCK60
Also known as: S201UDC-K60, ABBS201UDCK60

Specifications

Volts DC: 60
Mounting: DIN Rail
Poles: 1
Amps: 60
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Volts DC: 60
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 60
Interrupt Rating DC: 14 kA