ABB S201UDC-K32 S200UDC MCB 1P K 32

Item #: 0328313

Cat #: S201UDC-K32

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S201UDCK32
Also known as: S201UDC-K32, ABBS201UDCK32

Specifications

Volts DC: 60
Amps: 32
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Volts DC: 60
Mounting: DIN Rail
Type: Trip Curve K
Amps: 32
Poles: 1
Interrupt Rating DC: 14 kA