ABB SU204MR-K8

Item #: 0328281

Cat #: SU204MR-K8

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MRK8 MCB SU200MR RTT

Overview

ABB SU204MRK8 MCB SU200MR RTT
Also known as: SU204MR-K8, ABBSU204MRK8

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 8
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 8
Interrupt Rating DC: 10 kA