ABB SU204MR-K63 MCB SU200MR RTT 4P

Item #: 0328280

Cat #: SU204MR-K63

UPC:

$ 364.08 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MRK63 MCB SU200MR RT

Overview

ABB SU204MRK63 MCB SU200MR RT
Also known as: SU204MR-K63, ABBSU204MRK63

Specifications

Amps: 63
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Amps: 63
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating DC: 10 kA