ABB SU204MR-K60

Item #: 0328279

Cat #: SU204MR-K60

UPC:

$ 338.36 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MRK60 MCB SU200MR RT

Overview

ABB SU204MRK60 MCB SU200MR RT
Also known as: SU204MR-K60, ABBSU204MRK60

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 60
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 60
Interrupt Rating DC: 10 kA