ABB SU204MR-K6

Item #: 0328278

Cat #: SU204MR-K6

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MRK6 MCB SU200MR RTT

Overview

ABB SU204MRK6 MCB SU200MR RTT
Also known as: SU204MR-K6, ABBSU204MRK6

Specifications

Amps: 6
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Amps: 6
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating DC: 10 kA