ABB SU204MR-K4

Item #: 0328274

Cat #: SU204MR-K4

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MRK4 MCB SU200MR RTT

Overview

ABB SU204MRK4 MCB SU200MR RTT
Also known as: SU204MR-K4, ABBSU204MRK4

Specifications

Amps: 4
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Amps: 4
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating DC: 10 kA