ABB SU204MR-K32

Item #: 0328272

Cat #: SU204MR-K32

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MRK32 MCB SU200MR RT

Overview

ABB SU204MRK32 MCB SU200MR RT
Also known as: SU204MR-K32, ABBSU204MRK32

Specifications

Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating DC: 10 kA