ABB SU204MR-K30

Item #: 0328271

Cat #: SU204MR-K30

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MRK30 MCB SU200MR RT

Overview

ABB SU204MRK30 MCB SU200MR RT
Also known as: SU204MR-K30, ABBSU204MRK30

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Amps: 30
Type: Trip Curve K
Mounting: DIN Rail
Poles: 4
Interrupt Rating DC: 10 kA