ABB SU204MR-K3

Item #: 0328270

Cat #: SU204MR-K3

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MRK3 MCB SU200MR RTT

Overview

ABB SU204MRK3 MCB SU200MR RTT
Also known as: SU204MR-K3, ABBSU204MRK3

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Amps: 3
Type: Trip Curve K
Mounting: DIN Rail
Poles: 4
Interrupt Rating DC: 10 kA