ABB SU204MR-K25

Item #: 0328269

Cat #: SU204MR-K25

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MRK25 MCB SU200MR RT

Overview

ABB SU204MRK25 MCB SU200MR RT
Also known as: SU204MR-K25, ABBSU204MRK25

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Amps: 25
Type: Trip Curve K
Mounting: DIN Rail
Poles: 4
Interrupt Rating DC: 10 kA