ABB SU204MR-K20

Item #: 0328268

Cat #: SU204MR-K20

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MRK20 MCB SU200MR RT

Overview

ABB SU204MRK20 MCB SU200MR RT
Also known as: SU204MR-K20, ABBSU204MRK20

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Amps: 20
Type: Trip Curve K
Mounting: DIN Rail
Poles: 4
Interrupt Rating DC: 10 kA