ABB SU204MR-K2

Item #: 0328267

Cat #: SU204MR-K2

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MRK2 MCB SU200MR RTT

Overview

ABB SU204MRK2 MCB SU200MR RTT
Also known as: SU204MR-K2, ABBSU204MRK2

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 2
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 2
Interrupt Rating DC: 10 kA