ABB SU204MR-K15

Item #: 0328264

Cat #: SU204MR-K15

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MRK15 MCB SU200MR RT

Overview

ABB SU204MRK15 MCB SU200MR RT
Also known as: SU204MR-K15, ABBSU204MRK15

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Amps: 15
Type: Trip Curve K
Mounting: DIN Rail
Poles: 4
Interrupt Rating DC: 10 kA