ABB SU204MR-K10 MCB SU200MR RTT 4P

Item #: 0328261

Cat #: SU204MR-K10

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MRK10 MCB SU200MR RT

Overview

ABB SU204MRK10 MCB SU200MR RT
Also known as: SU204MR-K10, ABBSU204MRK10

Specifications

Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating DC: 10 kA