ABB SU204MR-K1.6

Item #: 0328260

Cat #: SU204MR-K1.6

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MRK1.6 MCB SU200MR R

Overview

ABB SU204MRK1.6 MCB SU200MR R
Also known as: SU204MR-K1.6, ABBSU204MRK1.6

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 1.600
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 1.600
Interrupt Rating DC: 10 kA