ABB SU204MR-K0.75

Item #: 0328257

Cat #: SU204MR-K0.75

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MRK0.75 MCB SU200MR

Overview

ABB SU204MRK0.75 MCB SU200MR
Also known as: SU204MR-K0.75, ABBSU204MRK0.75

Specifications

Amps: 0.750
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Amps: 0.750
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating DC: 10 kA