ABB SU204MR-K0.5

Item #: 0328256

Cat #: SU204MR-K0.5

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MRK0.5 MCB SU200MR R

Overview

ABB SU204MRK0.5 MCB SU200MR R
Also known as: SU204MR-K0.5, ABBSU204MRK0.5

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 0.500
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating DC: 10 kA