ABB SU204MR-K0.2 MCB SU200MR RTT 4P

Item #: 0328254

Cat #: SU204MR-K0.2

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MRK0.2 MCB SU200MR R

Overview

ABB SU204MRK0.2 MCB SU200MR R
Also known as: SU204MR-K0.2, ABBSU204MRK0.2

Specifications

Volts AC: 277, 480Y
Amps: 0.200
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Amps: 0.200
Poles: 4
Interrupt Rating DC: 10 kA