ABB SU203MR-K5

Item #: 0328225

Cat #: SU203MR-K5

UPC:

$ 192.57 EA
Company wide:
0 in stock
Documents & Guides
ABB SU203MRK5 MCB SU200MR RTT

Overview

ABB SU203MRK5 MCB SU200MR RTT
Also known as: SU203MR-K5, ABBSU203MRK5

Specifications

Poles: 3
Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 5
Mounting: DIN Rail
Interrupt Rating DC: 10 kA