ABB SU203MR-K4

Item #: 0328223

Cat #: SU203MR-K4

UPC:

$ 192.57 EA
Company wide:
0 in stock
Documents & Guides
ABB SU203MRK4 MCB SU200MR RTT

Overview

ABB SU203MRK4 MCB SU200MR RTT
Also known as: SU203MR-K4, ABBSU203MRK4

Specifications

Poles: 3
Amps: 4
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 4
Mounting: DIN Rail
Interrupt Rating DC: 10 kA