ABB SU203MR-K35

Item #: 0328222

Cat #: SU203MR-K35

UPC:

$ 192.57 EA
Company wide:
0 in stock
Documents & Guides
ABB SU203MRK35 MCB SU200MR RT

Overview

ABB SU203MRK35 MCB SU200MR RT
Also known as: SU203MR-K35, ABBSU203MRK35

Specifications

Poles: 3
Amps: 35
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 35
Mounting: DIN Rail
Interrupt Rating DC: 10 kA