ABB SU203MR-K32

Item #: 0328221

Cat #: SU203MR-K32

UPC: 016779958558

$ 179.70 EA
Company wide:
0 in stock
Documents & Guides
ABB SU203MRK32 MCB SU200MR RT

Overview

ABB SU203MRK32 MCB SU200MR RT
Also known as: 016779958558, SU203MR-K32, ABBSU203MRK32

Specifications

Poles: 3
Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 32
Mounting: DIN Rail
Interrupt Rating DC: 10 kA