Enclosure, NEMA 3R, Screw Cover, 16" x 12" x 6"

Item #: 0328220

Cat #: A16R126

UPC: 783510434007

$ 206.67 EA
Company wide:
7 in stock

Overview

Enclosure, Screw Cover, NEMA 3R, 16 x 12 x 6 Inch, Steel/Galvanized

Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.

Also known as: 783510434007, A16R126, HOFA16R126

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Height: 16 in
Width: 12 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 5
Knockouts: Yes
Height: 16 in
Depth: 6 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes
Width: 12 in
Material: Steel
Number of Knockouts: 5