ABB SU203MR-K3

Item #: 0328218

Cat #: SU203MR-K3

UPC:

$ 192.57 EA
Company wide:
0 in stock
Documents & Guides
ABB SU203MRK3 MCB SU200MR RTT

Overview

ABB SU203MRK3 MCB SU200MR RTT
Also known as: SU203MR-K3, ABBSU203MRK3

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 3
Interrupt Rating DC: 10 kA