ABB SU203MR-K2

Item #: 0328212

Cat #: SU203MR-K2

UPC:

$ 192.57 EA
Company wide:
0 in stock
Documents & Guides
ABB SU203MRK2 MCB SU200MR RTT

Overview

ABB SU203MRK2 MCB SU200MR RTT
Also known as: SU203MR-K2, ABBSU203MRK2

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating DC: 10 kA