ABB SU203MR-K16

Item #: 0328211

Cat #: SU203MR-K16

UPC:

$ 192.27 EA
Company wide:
0 in stock
Documents & Guides
ABB SU203MRK16 MCB SU200MR RT

Overview

ABB SU203MRK16 MCB SU200MR RT
Also known as: SU203MR-K16, ABBSU203MRK16

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 16
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 16
Interrupt Rating DC: 10 kA